Shop All Buffets & Sideboards
Hon
Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Mahogany
Mfr # H10743.NN
Zoro # G2182702
product price: $1,072.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Number of Drawers 4
- Weight 243 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H10743.NN
- Zoro # G2182702
- UPC # 089192396641
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Width | 72" |
Height | 29.5" |
Depth | 24" |
Pedestal Height | 3/4 in |
Details
Type | Credenza |
Number of Drawers | 4 |
Weight | 243 lbs |
Item | Kneespace Credenza,.75 Height Pedestals |
Color | Mahogany |
Pedestal Style | 3/4-Height |
Top Material | High-Pressure Laminate |
Base Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Material | Woodgrain Laminate |
Number of Pedestals | 2 |
Series | HON 10700 Series |
Edge Type | Rounded Corner; Waterfall Edge |
Top Thickness | 1.13 in |
Drawer Configuration | Left: Box/File; Right: Box/File |
Edge Style | Rounded Corner; Waterfall Edge |
Description
Kneespace Credenza,.75 Height Pedestals
- •A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
- •Laminate with rounded corners and waterfall edge.
- •Full-extension file drawers and 3/4-extension box drawers ride on steel ball bearing suspensions.
- •Hang rails accommodate both letter and legal size hanging files.
- •Two cord management grommets.
- •HON® "One Key" core removable locks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- SAUDER Entertainment Credenza Rao , Accommodates up to a 70 in. TV weighing 95 lbs (429346)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- HON Credenza, 60" X (H38852.C.L)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Credenza, 60" X (H10765.CC)
- ELK HOME Irene Credenza (12326)
- Hon Buffets & Sideboards