Shop All Buffets & Sideboards
Hon
Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest
Mfr # H10743.CC
Zoro # G2182833
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 243 lbs
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H10743.CC
- Zoro # G2182833
- UPC # 089192154272
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Credenza |
Weight | 243 lbs |
Item | Kneespace Credenza,.75 Height Pedestals |
Series | HON 10700 Series |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Pedestal Style | 3/4-Height |
Color | Harvest |
Material | Woodgrain Laminate |
Number of Pedestals | 2 |
Edge Type | Rounded Corner; Waterfall Edge |
Thickness | 1.13" |
Description
Kneespace Credenza,.75 Height Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (H10765.CC)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Credenza, 60" X (H38852.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- ELK HOME Lawrence Credenza - Gray (47777)
- INVAL Buffet Cabinet (AL-3713)
- Hon Buffets & Sideboards