No Product Image Available

Hon

IS107HIMCU10 Ignition Series Stackable Black Ilira-Stretch Mesh Chair


product price: $483.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly provide comfort for customers or guests in your business with this HON IS107HIMCU10 Ignition Series black ilira-stretch mesh chair. With a warm sophisticated design this chair's Ilira-stretch back and generously-cushioned black fabric seat ensure exceptional comfort for hours on end. Ilira-stretch mesh is a breathable material that helps keep you cool in hot environments and stretches to provide exceptional lumbar support. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured seat this chair provides superior comfort for your guests during their stay. Plus the durable steel base with a black finish provides stability to create a reliable seating option. The padded fixed arm rests also provide stability while standing up and sitting down for added convenience. Use the included casters for mobile use in your busy establishment. This chair can stack up to 4 chairs high for easy storage when not in use. Made from at least 3% pre- and 42% post-consumer recycled materials this chair also helps you maintain a green business model.**Overall Dimensions:*Width: 25''*Depth: 21 3/4''*Height: 34''*Arm Height from Seat: 7''*Capacity: 300 lb.**Seat Dimensions:*Width: 18''*Depth: 18''*Height: 18''**Back Dimensions:*Width: 18''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.