No Product Image Available
Hon

IB108IMCU10 Ignition Series Black Ilira-Stretch Mesh Guest Chair


product price: $483.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly provide comfort for customers or guests in your business with this HON IB108IMCU10 Ignition Series black ilira-stretch mesh guest chair. With a warm sophisticated design this chair's ilira-stretch back and generously-cushioned black fabric seat ensure exceptional comfort for hours on end. Ilira-stretch mesh is a breathable material that helps keep you cool in hot environments and stretches to provide exceptional lumbar support. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured seat this chair provides superior comfort for your guests during their stay. The wall-saver design helps protect painted or covered walls and cabinets from possible scratches. Plus the durable steel sled base with a black finish provides stability to create a reliable seating option. The padded fixed arm rests also provide stability while standing up and sitting down for added convenience. Made from 3% pre- and 42% post-consumer recycled materials this chair also helps you maintain a green business model.**Overall Dimensions:*Width: 25''*Depth: 22''*Height: 34''*Arm Height from Seat: 7 1/4''*Capacity: 300 lb.**Seat Dimensions:*Width: 19''*Depth: 17''*Height: 18''**Back Dimensions:*Width: 18''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.