Shop All Executive Chairs
Hon
HVL402 Series Executive High-Back Chair, Brown Vinyl
Mfr # HVL402.EN45
Zoro # G5077604
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Overall Height 43.25"
- Overall Width 26"
- Color Brown
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HVL402.EN45
- Zoro # G5077604
- UPC # 089191140658
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 43.25" |
Overall Width | 26" |
Depth | 28" |
Width | 20" |
Height | 21" |
Details
Office Chair Style | Executive Chair |
Item | HVL402 Series Executive High-Back Chair |
Color | Brown |
Material | Vinyl |
Capacity | Supports Up to 250 lb |
Weight | 44 lbs |
Application | Executive & Management; General Office & Task |
Style | High Back Executive Chair |
Description
HVL402 Series Executive High-Back Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- BAMBOO54 Bamboo54 5403 4 Tier Bamboo Shelf - Natural Bamboo (5403)
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- HON Chair, Exec, Leather, By (2091SR69T)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- Hon Seating