Shop All Table Bases
Hon
Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton
Mfr # HMBTLEG24.C.P
Zoro # G0203447
product price: $334.99
/pk 2, $167.50/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.25"
- Length 23.5"
- Height 28.38"
- Frame Color Black
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMBTLEG24.C.P
- Zoro # G0203447
- UPC # 641128000406
- Country of Origin United States
- Category Table Bases
Dimensions
Width | 39.25" |
Length | 23.5" |
Height | 28.38" |
Details
Item | T-Leg Base |
Frame Color | Black |
Frame Material | Aluminum |
Leg Type | T-Leg |
Assembled/Unassembled | Assembled |
Description
Huddle T-Leg Base for 24 In. and 30 In. D,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- HON Huddle Flip-Top Base for 30" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP30L.C.P)
- HON Huddle Flip-Top Base for 24" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP24L.C.P)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, Aluminum Coupler with Screws (CT5CPLR)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- Hon Table Bases