Shop All Table Bases
Hon
Huddle Flip-Top Base for 30" Deep Table Tops, 51-5/8w x 23-1/2d, Black
Mfr # HMBFLIP30L.C.P
Zoro # G0203185
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 51.63"
- Length 23.5"
- Height 28.38"
- Frame Color Black
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMBFLIP30L.C.P
- Zoro # G0203185
- UPC # 089191359791
- Country of Origin United States
- Category Table Bases
Dimensions
Width | 51.63" |
Length | 23.5" |
Height | 28.38" |
Details
Item | Table Base |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Flip-Top |
Assembled/Unassembled | Unassembled |
Description
Huddle Flip-Top Base for 30 In. Deep Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Stainless Steel (01HC900436SS1)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- HON Huddle Flip-Top Base for 24" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP24L.C.P)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- HOLLAND BAR STOOL CO 214-16 Chrome Table Base (214-1630CH)
- DESIGNS OF DISTINCTION Contemporary X-Base - Stainless Steel (01XCONT2824SS1)
- SPECIAL-T Flip Base, f/ 24"x60" Table, 17-1/2"Wx57"Lx27-3/4"H, MCSR (SCTSPLINKFT2460)
- ALERA Rectangle Rectangular Table, 23-5/8"x20x20-3/8" , Mahogany Tabletop (TB168MY)
- Hon Table Bases