Shop All Desks
Hon
HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series
Mfr # HON105890NN
Zoro # G608421167
product price: $1,842.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
hard-working, good-looking and built to survive a lifetime of overtime. Thermally-fused laminate top and end panels are abrasion- and stain-resistant. Drawers operate on ball bearing suspensions; file drawers extend fully and accommodate letter or legal size hanging files, box drawers extend three-quarters. 10 1/2 conference overhang provides kneespace for guests. Hon one key core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two cord management grommets. compliance standards: level 2 certified meets or exceeds ansi/bifma standards scs indoor advantage certified scs indoor advantage gold certified this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Oria Vase - Large (S0016-10122)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- HON Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- HON HONĀ® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series (HON105323NN)
- HON HONĀ® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest/Putty, Metal (H38292L.C.L)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Walnut Top with Black Frame (D27W)
- Hon Desks