Shop All Task Chairs
Hon
HON Volt Armless Task Chair Black Polyester
Mfr # HON5701GA10T
Zoro # G408436309
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON5701GA10T
- Zoro # G408436309
- UPC # 887146252230
- Country of Origin China
- Category Task Chairs
Description
Hon hon5701ga10t volt armless task chair, black polyester volt seating from hon offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This low-back chair with center-tilt has generous seat and back cushions that are contoured for comfort while performing active office work. Height-adjustable arms can be ordered separately. Seat and back upholstery color is black. compact scale and attractive style for any organization seeking top performance with a budget. Polyester fabric; color is black. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Compact design is easy to move about the workplace for informal meetings. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- HON Mesh Task Chair, No Arms, Black (H5711.GA10.T)
- HON Leather Task Chair, Black (H5701.SB11.T)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- HON Task Chair, Black (5705GA10T)
- HON Task Chair, Black (HONCMY1AACCF10)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- Hon Task Chairs