Shop All Desks
Hon
HON® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series
Mfr # HON10565CC
Zoro # G304943024
product price: $1,224.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hon 10500 series credenza with knee space - box/file, 60"w x 24"d x 29-1/2"h harvest practical design, affordable price, and uncompromising durability sounds like a desk that's on the mark. Sounds like 10500 series desking from the hon company. With multiple storage options and coordinating conference and occasional tables, the 10500 series offers hon's broadest assortment of laminate case goods. Scratch-, stain- and spill resistant laminate on strong inner frame construction assures trouble-free top performance. Desks, returns, bridges and credenzas include wire management grommets. File drawers include hangrails to accommodate letter- and legal-sized folders. Multiple wood grain and color options ensure it looks just right anywhere. view the 10500 series collection here. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- HON Pedestal Desk, 30" D, 48" W, 29.5" H (HP3251R.N.S)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- Hon Desks