Shop All Task Chairs
Hon
HON® Armless Task Chair with Synchro Tilt - Fabric - Low Back - Black - Volt Series
Mfr # HON5703GA10T
Zoro # G304988148
original price:
$437.24
6% off
new price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON5703GA10T
- Zoro # G304988148
- UPC # 887146252261
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Hon hon5703ga10t volt armless task chair, black polyester volt seating from hon offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This low-back chair with synchro-tilt has generous seat and back cushions that are contoured for comfort while performing active office work. Height-adjustable arms can be ordered separately. Seat and back upholstery color is black. compact scale and attractive style for any organization seeking top performance with a budget. Polyester fabric; color is black. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Compact design is easy to move about the workplace for informal meetings. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- HON Mesh Task Chair (SVM1ALC90TK)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- HON Task Chair, Black (5701GA10T)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- Hon Office Chairs