Shop All Task Chairs
Hon
HON® Armless Task Chair with Mesh Back - Fabric - Low Back - Navy - Volt Series
Mfr # HON5711SB11T
Zoro # G504886473
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON5711SB11T
- Zoro # G504886473
- UPC # 881728407766
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Hon hon5711sb11t volt armless task chair, black volt seating from hon offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This mesh-back chair with center-tilt has a generous seat cushion and a cooling mesh back for ventilation while performing active office work. Height-adjustable arms can be ordered separately. Seat and back softhread leather color is black. compact scale and attractive style for any organization seeking top performance with a budget. Smooth, pliable softhread leather seating surfaces with tailored stitching detail; color is black. Back is breathable mesh for exceptional comfort; color is black. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- HON Convergence Mid-Back Task Chair w/Swivel-Tilt Control, Iron Ore/Black (HONCMZ1ACU19)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- HON Solve Series Upholstered Back Task Chair, Ink (SVU1ACLC10TK)
- HON Task Chair, Black (HONCMY1AUR10)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- Hon Seating