Shop All Accent Furniture and Storage
Hon
HON, 38000 SERIES SINGLE PEDESTAL CREDENZA, 72W X 24D X 29.5H, RIGHT, SILVER/GRAY
Mfr # 38856RB9Q
Zoro # G710790113
product price: $1,283.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 38856RB9Q
- Zoro # G710790113
- UPC # 631530662200
- Country of Origin United States
- Category Accent Furniture and Storage
Description
Steel frame with steel-reinforced, high-pressure laminate top for superior rigidity and strength. Drawers operate on heavy-duty steel ball bearing suspensions. High-sided, full-extension file drawer accepts hanging file folders; box drawer extends three-quarters. HON One Key core removable locks. Cord management with ports and hidden channels. Color: Silver Mesh/Light Gray; Color Family: Gray; Pedestal Count: 1; Drawer Configuration: Right: Box/File.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- HON 38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal (H38854.N.S)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (P3231NS)
- KB KB C1281 30 x 42 x 12 in. Wood Drawer Entryway Table - Walnut (C1281)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, White (PS-MC-6-WE)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- Hon Accent Furniture and Storage