Shop All Accent Furniture and Storage
Hon
HON, 38000 SERIES LEFT PEDESTAL CREDENZA, 72W X 24D X 29.5H, HARVEST/PUTTY
Mfr # 38855LCL
Zoro # G910790104
product price: $1,283.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 38855LCL
- Zoro # G910790104
- UPC # 89192141777
- Country of Origin United States
- Category Accent Furniture and Storage
Description
Steel frame with steel-reinforced, high-pressure laminate top for superior rigidity and strength. Drawers operate on heavy-duty steel ball bearing suspensions. High-sided, full-extension file drawer accepts hanging file folders; box drawer extends three-quarters. HON One Key core removable locks. Cord management with ports and hidden channels. Color: Harvest/Putty; Color Family: Oak; Pedestal Count: 1; Drawer Configuration: Left: Box/File.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- HON 38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal (H38854.N.S)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (P3231NS)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- Hon Accent Furniture and Storage