Shop All Desks
Hon
HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal
Mfr # 38215RNS
Zoro # G310792272
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High-pressure laminate top is moisture-, scratch- and stain-resistant. Drawers operate on steel ball bearing slides. Tru-fit mitered drawers with a removable core lock. Cord management grommets and modesty panel. Not freestanding. Attach to single pedestal desk or L-workstation desk to create an L-workstation. Return Orientation: Right; Color: Mahogany/Charcoal; Color Family: Mahogany; Pedestal Count: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- HON 20 in D, 30 in W, 21 in H, Traditional Mahogany (HONLCL3020SLT1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- REGENCY Regency Marque Plexi Triple-Unit Reception Curved Desk Workstation “143.50W x 71D” - Mahogany (77313MH)
- Hon Desks