Shop All Waiting Room & Guest Chairs
Hon
Guest Chair, 23.3 in W 21 in L 32.8 in H
Mfr # BSXVL616VA90
Zoro # G701826975
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 32.8 in
- Overall Width 23.3 in
- Overall Depth 21 in
- Color Navy
- Seat Height Max. 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # BSXVL616VA90
- Zoro # G701826975
- UPC # 645162996251
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32.8 in |
Overall Width | 23.3 in |
Overall Depth | 21 in |
Seat Height Max. | 19 in |
Back Height | 14-3/4 in |
Seat Width | 19 in |
Seat Depth | 17-1/2 in |
Back Width | 18-1/2 in |
Details
Item | Guest Chair |
Color | Navy |
Material | Fabric |
Weight Capacity | 250 lb |
Style | Guest Chair |
Seat Type | Management Chair |
Description
Guest chair with arms is a perfect addition to your conference room, lobby or anywhere extra seating is needed. Design offers a contemporary look with plastic arms, a black round tube frame and padded seat and back. Seat measures 19" wide x 17-1/2" deep x 19" high. Back size is 18-1/2" wide and 14-3/4" high from seat. Distance between the arms is 20-1/8". Guest chair stacks four high. Chair weighs 14.3 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- Hon Office Chairs