Shop All Storage Bins
Hon
Flagship Storage Tray Kit | 2 Bins/4 Rails | 6"H, Metal, 6" H, Multi, 2 PK
Mfr # HONHFMBIN6
Zoro # G707203541
product price: $50.59
/pk 2, $25.30/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Metal
- Overall Height 6"
- Type Storage Bin
- Includes 2 x Bin; 4 x Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONHFMBIN6
- Zoro # G707203541
- UPC # 193492618577
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 6" |
Details
Color | Multi |
Material | Metal |
Item | Flagship Storage Tray Kit | 2 Bins/4 Rails | 6"H |
Type | Storage Bin |
Includes | 2 x Bin; 4 x Rail |
Description
Bin kit is part of the HON Flagship Storage Collection that supports active to archival to communal storage that will organize everything but your thoughts This collection offers a fresh perspective with modular storage that integrates storage bins to turn chaos into tidiness Easily add these two bins to Flagship metal storage cabinets sold separately The translucent color of the bins allows easy identification of contents Front and rear handles allow easy handling and transport Kit includes two 6 high bins and four rails for easy bin installation Trays are suspended off a pair of storage rails so the trays can slide in and out Trays are removable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB246BL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS210CO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, Blue (QUS210BL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS230RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- Hon Storage Bins