Shop All Furniture Accessories
Hon
Drawer, Center, Cognac
Mfr # HON1526CO
Zoro # G4569787
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cognac
- Overall Width 26"
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
- Material Laminate
- For Use With HON® Laminate Series Double Pedestal Desk and/or Desk Shell; HON® Laminate Series Kneespace Credenza; HON® Laminate Series Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON1526CO
- Zoro # G4569787
- UPC # 035349243221
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Width | 26" |
Overall Height | 2.5" |
Depth | 15.38" |
Details
Item | Drawer,Center,Cognac |
Color | Cognac |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Material | Laminate |
For Use With | HON® Laminate Series Double Pedestal Desk and/or Desk Shell; HON® Laminate Series Kneespace Credenza; HON® Laminate Series Return |
Weight | 12 lbs |
Description
Drawer,Center,Cognac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- HON Drawer, Center, Cognac (HON1522CO)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- Hon Furniture Accessories