Shop All Furniture Accessories
Hon
Drawer, Center, Cognac
Mfr # HON1522CO
Zoro # G4569796
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cognac
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
- Weight 11 lbs
- Depth 15.38"
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON1522CO
- Zoro # G4569796
- UPC # 035349243214
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Depth | 15.38" |
Overall Width | 22" |
Overall Height | 2.5" |
Details
Item | Drawer,Center,Cognac |
Color | Cognac |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Weight | 11 lbs |
For Use With | HON® Laminate Series Double Pedestal Desks and/or Desk Shell; HON® Laminate Series Single Pedestal Desk; HON® Laminate Series Kneespace Credenza; HON® Laminate Series Single Pedestal Credenza; HON® Laminate Series Return |
Material | Laminate |
Description
Drawer,Center,Cognac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- Hon Furniture Accessories