Shop All Furniture Parts
Hon
Doors, f/Mod 48" Wall-mounted Storage, 3/ST, Mahogany
Mfr # HONLDR48LMLT1
Zoro # G201845728
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Traditional Mahogany
- Width 48 in
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLDR48LMLT1
- Zoro # G201845728
- UPC # 194966436802
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 48 in |
Details
Color | Traditional Mahogany |
Item | Door |
Series | Mod |
Description
These laminate doors are part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. Contemporary design feels perfectly at home in either a private office or an open floor plan. Easily attach these three doors to 48" MOD wall-mounted storage to increase privacy and add a finished look. Durable, Traditional Mahogany laminate is scratch-resistant, spill-resistant and stain-resistant. Traditional Mahogany matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- MANITOWOC Air Filter (3005939)
- TRUE Cut Board (915133)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- Hon Furniture Parts