Shop All Bookcases & Bookshelves
Hon
Door, Flippr, 38000, 60in, Lgy, PK2
Mfr # HON386015LQ
Zoro # G4502325
product price: $393.50
/pk 2, $196.75/ea
Free Shipping & Returns
$393.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HON® 38000 Series™
- Color Light Gray
- Depth 15"
- Width 30 in
- Material High-Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON386015LQ
- Zoro # G4502325
- UPC # 020459919159
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Width | 30 in |
Overall Width | 30" |
Details
Item | Door,Flippr,38000,60in,Lgy,PK2 |
Series | HON® 38000 Series™ |
Color | Light Gray |
Material | High-Pressure Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Shelf Thickness (In.) | 3/4" |
Doors | 2 |
For Use With | HON® 38000 Series™ Stack-on Open Shelf Unit 38224NL |
Thickness | 0.75" |
Edge Type | Radius Edge |
Description
Door,Flippr,38000,60in,Lgy,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- HON Credenza, Pedestal, Dbr (HON10707RCO)
- HON Credenza, 10700, 2Drwr, Cgnc (HON10708LCO)
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal (HS60ABC.S)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Credenza, Dblped, 72inW, Cngc (HON10743CO)
- FURINNO Furinno 18026AM-BK Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube; Americano & Black (18026AM/BK)
- Hon Bookcases & Bookshelves