Shop All Desks
Hon
Desk Shell, 36 in D X 72" W X 29-1/2 in H
Mfr # H38934.N.S
Zoro # G0201094
product price: $955.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29-1/2 in
- Series HON 38000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36 in |
Overall Height | 29-1/2 in |
Width | 72" |
Details
Type | Desk Shell |
Item | Desk Shell,72w x 36d x 29-1/2h,Mahogan |
Series | HON 38000 |
Base Material | Metal |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | HON 38000 Series Bridges, Returns, Credenza Shells, Peninsulas and File Pedestals. |
Work Surface Material | Steel-Reinforced High-Pressure Laminate |
Shape | Rectangular |
Base Color | Mahogany/Charcoal |
Edge Type | Radius |
Description
Desk Shell,72w x 36d x 29-1/2h,Mahogan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Mahogany (H105906L.NN)
- HON Pedestal Desk, 30 in D X 60" W X 29-1/2 in H (H10573.NN)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3235R.N.S)
- HON 30 in D X 72 in W X 29 in H (HONLDS7230LT1)
- HON Pedestal Desk, 30 in D X 60" W X 30 in H (H38155.B9.Q)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- Hon Desks