Shop All Desks
Hon
Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal
Mfr # HP3235R.C.L
Zoro # G0203316
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 42"
- Overall Depth 24 in
- Overall Height 29.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 24 in |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Desk Return |
Item | Metro Classic Workstation Return,Right |
Color | Harvest/Putty |
Material | Metal |
Number of Drawers | 2 |
Weight | 95 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Pedestal Style | 3/4-Height |
Top Material | Laminate |
Base Material | Metal |
Series | HON Metro Classic Series |
Number of Pedestals | 1 |
For Use With | HON® Metro Classic Series "L" Workstation Desk (Medium Oak/Putty) |
Edge Type | Square Edge |
Return Orientation | Right |
Drawer Configuration | Right: Box/File |
Description
Metro Classic Workstation Return,Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- Hon Desks