Shop All Desks
Hon
Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal
Mfr # HP3235R.N.S
Zoro # G0203675
product price: $695.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 42"
- Overall Depth 24"
- Overall Height 29.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 24" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Desk Return |
Item | Metro Classic Workstation Return,Right |
Color | Mahogany/Charcoal |
Material | Metal |
Number of Drawers | 2 |
Weight | 95 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Metal |
Pedestal Style | 3/4-Height |
Series | HON Metro Classic Series |
Top Material | Laminate |
For Use With | HON® Metro Classic Series "L" Workstation Desk (Mahogany/Charcoal) |
Number of Pedestals | 1 |
Edge Type | Square Edge |
Drawer Configuration | Right: Box/File |
Return Orientation | Right |
Description
Metro Classic Workstation Return,Right
- •Not freestanding. Desk and Return sold and shipped separatelyORDER BOTH.
- •Durable finish on top helps resist damage.
- •Full-suspension file drawer.
- •Grommets for cable management.
- •Modesty panel provides privacy.
- •Flush drawer pulls.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- HON 14 in D X 72 in W X 39-3/4 in H, Traditional Mahogany, Laminate (HONLDH72LT1)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10583R.CC)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- HON Pedestal Desk, 36" D X 72" W X 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- Hon Desks