Shop All Desks
Hon
Desk Return, 24" D, 42" W, 29.5" H, Mahogany/Charcoal, Metal
Mfr # HP3236L.N.S
Zoro # G2184373
product price: $655.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.50
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 42"
- Overall Depth 24"
- Overall Height 29.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 24" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Desk Return |
Item | Metro Classic Workstation Return,Left |
Color | Mahogany/Charcoal |
Material | Metal |
Number of Drawers | 2 |
Weight | 95 lbs |
Pedestal Style | 3/4-Height |
Number of Pedestals | 1 |
Base Material | Metal |
Top Material | Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | HON® Metro Classic Series "L" Workstation Desk (Mahogany/Charcoal) |
Series | HON Metro Classic Series |
Edge Type | Square Edge |
Return Orientation | Left |
Drawer Configuration | Left: Box/File |
Description
Metro Classic Workstation Return,Left
- •Not freestanding. Desk and Return sold and shipped separatelyORDER BOTH.
- •Durable finish on top helps resist damage.
- •Full-suspension file drawer.
- •Grommets for cable management.
- •Modesty panel provides privacy.
- •Flush drawer pulls.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- HON Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- HON 14.63 in D, 72" W, 37.13" H, Mahogany, Woodgrain Laminate (H10534.NN)
- HON Mod Bridges, 42"w x 24"d x 29"h, Slate Teak (HONLB4224LS1)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- CONVENIENCE CONCEPTS 42 x 18 x 34.75 in. Newport Deluxe 2 Drawer Desk, White (HI2540119)
- Hon Desks