Shop All Desks
Hon
DESK, 60X30, DBL PED, MY/CC
Mfr # 38155NS
Zoro # G710772607
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,683.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High-pressure laminate top is moisture-, scratch- and stain-resistant. Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions. High-sided file drawers extend fully and accept hanging files without hang rails; box drawers extend three-quarters. HON inOne Keyin core removable locks. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Series Name: HON 38000 Series; Worksurface/Base Color: Mahogany/Charcoal; Color Family: Mahogany; Worksurface Shape: Rectangular.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- HON Credenza, 24" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3231MOP)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Traditional Mahogany (HONLDH72LT1)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUD7135CH)
- Hon Desks