Shop All Furniture Parts
Hon
D8S 38000 Series 24 3/4in x 14 3/4in x 3in Charcoal Metal Center Drawer with Core Removable Lock
Mfr # 328HOND8S
Zoro # G611251638
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HOND8S
- Zoro # G611251638
- Country of Origin United States
- Category Furniture Parts
Description
Complete your workspace with this HON D8S 38000 series 24 3/4'' x 14 3/4'' x 3'' charcoal metal center drawer with core removable lock! Designed for use with 38000 series double pedestal desks this center drawer allows you to keep desk supplies away and out of sight helping to maintain a clean and organized work area. Thanks to its convenient slide-out feature the contents can quickly and easily be accessed.**Made of durable metal with a core removable lock this drawer is built to last while also providing you with the security you desire. Plus it's made from 47% pre- and post-consumer recycled content so you can maintain an eco-friendly work environment. Easy to install this drawer is the perfect addition to your office!**Overall Dimensions:*Length: 24 3/4''*Width: 14 3/4''*Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- MANITOWOC Door (5002508)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- TRUE Cutting Board, Poly, 60" x 30" x 1/2" (810853)
- OSBORNE WOOD PRODUCTS 59 x 1 x 1/8 Barn Door Hardware in Flat Black Finish (4940BL)
- Hon Furniture Parts