Shop All Buffets & Sideboards
Hon
Credenza w/Doors, 72w x 24d x 29 1/2h, Mahogany
Mfr # H10742.NN
Zoro # G2182842
product price: $1,757.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,757.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 314 lbs
- Number of Pedestals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H10742.NN
- Zoro # G2182842
- UPC # 089192392780
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Credenza |
Weight | 314 lbs |
Item | Credenza w/Doors |
Number of Pedestals | 2 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Series | HON 10700 Series |
Color | Mahogany |
Pedestal Style | Full-Height |
Material | Woodgrain Laminate |
Edge Type | Rounded Corner; Waterfall Edge |
Description
Credenza w/Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- HON Credenza, 60" X (H38852.C.L)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H10765.CC)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- Hon Buffets & Sideboards