Shop All Buffets & Sideboards
Hon
Credenza, 60" X
Mfr # HP3231.N.S
Zoro # G0203508
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,064.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HP3231.N.S
- Zoro # G0203508
- UPC # 089192878000
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Details
Type | Credenza |
Item | Metro Kneespace Credenza |
Description
Metro Kneespace Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- HON Credenza, 60" X (H10765.CC)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H38852.C.L)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- BAXTON STUDIO Deacon Rustic Weathered Two-Tone White and Oak Brown Finished Wood 2-Door Dining Room Sideboard (178-11410-Zoro)
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Off White Matte (1031251)
- Hon Buffets & Sideboards