Shop All Buffets & Sideboards
Hon
Credenza, 60" X
Mfr # HP3231.C.L
Zoro # G2184285
product price: $1,146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HP3231.C.L
- Zoro # G2184285
- UPC # 089192213481
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Details
Type | Credenza |
Item | Metro Series Kneespace Credenza |
Description
Metro Series Kneespace Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (H10765.CC)
- HON Credenza, 60" X (HP3231.N.S)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H38852.C.L)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- Hon Buffets & Sideboards