Shop All Buffets & Sideboards
Hon
Credenza, 60" X
Mfr # H38852.C.L
Zoro # G0201137
product price: $1,192.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,192.00
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H38852.C.L
- Zoro # G0201137
- UPC # 089192141616
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Details
Type | Credenza |
Item | Kneespace Credenza |
Description
Kneespace Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress, Queen, 78" L (2162895)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (HP3231.N.S)
- HON Credenza, 60" X (H10765.CC)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Light Grey (SB-5006)
- INVAL Buffet Cabinet 47.2 in. H x 31.5 in. W x 16.5 in. D in Amaretto (GM-1440)
- Hon Buffets & Sideboards