Shop All Buffets & Sideboards
Hon
Credenza, 60" X
Mfr # H38852.B9.Q
Zoro # G0201216
product price: $1,194.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,194.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H38852.B9.Q
- Zoro # G0201216
- UPC # 888206988526
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Details
Type | Credenza |
Item | Kneespace Credenza |
Description
Kneespace Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Book Display Assembled (TM2133A.S2222)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- HON Credenza, 60" X (H10765.CC)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H38852.C.L)
- SAFAVIEH Charleston Oak Finish Sideboard (AMH6517A)
- Hon Buffets & Sideboards