Shop All Buffets & Sideboards
This Product is Discontinued
Hon
Credenza, 60" X (Discontinued)
Mfr # H10765.NN
Zoro # G0200403
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Credenza
- Overall Width 60"
- Number of Drawers 4
- Width 60"
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H10765.NN
- Zoro # G0200403
- UPC # 641128250092
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Depth | 24" |
Height | 29.5" |
Pedestal Height | 3/4 in |
Details
Type | Credenza |
Number of Drawers | 4 |
Item | Kneespace Credenza,.75 Height Pedestals |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Base Material | Woodgrain Laminate |
Number of Pedestals | 2 |
Top Material | High-Pressure Laminate |
Series | HON 10700 |
Top Thickness | 1.13 in |
Edge Style | Rounded Corner; Waterfall Edge |
Drawer Configuration | Left: Box/File; Right: Box/File |
Description
Kneespace Credenza,.75 Height Pedestals
- •A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
- •Laminate with rounded corners and waterfall edge.
- •Full-extension file drawers and 3/4-extension box drawers ride on steel ball bearing suspensions.
- •Hang rails accommodate both letter and legal size hanging files.
- •Two cord management grommets.
- •HON® "One Key" core removable locks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.