Shop All Buffets & Sideboards
Hon
Credenza, 60" X
Mfr # H10765.CC
Zoro # G2182745
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Number of Drawers 4
- Number of Pedestals 2
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H10765.CC
- Zoro # G2182745
- UPC # 089192174874
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Depth | 24" |
Width | 60" |
Height | 29.5" |
Pedestal Height | 3/4 in |
Details
Type | Credenza |
Number of Drawers | 4 |
Item | Kneespace Credenza,.75 Height Pedestals |
Number of Pedestals | 2 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Base Material | Woodgrain Laminate |
Top Material | High-Pressure Laminate |
Series | HON 10700 |
Top Thickness | 1.13 in |
Edge Style | Rounded Corner; Waterfall Edge |
Drawer Configuration | Left: Box/File; Right: Box/File |
Description
Kneespace Credenza,.75 Height Pedestals
- •A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
- •Laminate with rounded corners and waterfall edge.
- •Full-extension file drawers and 3/4-extension box drawers ride on steel ball bearing suspensions.
- •Hang rails accommodate both letter and legal size hanging files.
- •Two cord management grommets.
- •HON® "One Key" core removable locks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (HP3231.N.S)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Credenza, 60" X (H38852.C.L)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal 3-Door Dining Room Sideboard Buffet (178-11214-Zoro)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Off White and Cinnamon (232BMC12)
- Hon Buffets & Sideboards