Shop All Desks
Hon
Credenza, 24" D X 60" W X 29-1/2" H, Mocha, Laminate
Mfr # HONP3231MOP
Zoro # G4501990
product price: $1,014.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,014.00
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Overall Depth 24"
- Overall Height 29-1/2"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 60" |
Details
Type | Credenza |
Item | Desk,Mtr Clsc,2Dw,60W,Mca |
Color | Mocha |
Material | Laminate |
Number of Drawers | 2 |
Series | Metro Classic |
Number of Pedestals | 4 |
Frame Material | Steel |
Assembly | Assembly Required |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Pedestal Style | 3/4-Height |
Base Material | Metal |
Top Material | Laminate |
For Use With | HON Metro Classic Series Stack-On Open Shelf Unit and Articulating Keyboard/Mouse Platforms |
Green Certification or Other Recognition | SCS |
Top Thickness | 1.13 in |
Edge Type | Square Edge |
Features | Reinforced, Grommet, Recessed Handle, Leveling Glide, Kneespace, Cord Management, Drawer Extension, Modesty Panel, Durable |
Drawer Configuration | Left: Box/File; Right: Box/File |
Description
Desk,Mtr Clsc,2Dw,60W,Mca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- HON 30 in D X 66 in W X 29 in H (HONLDS6630LS1)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HON Pedestal Desk, 30 in D X 60" W X 29-1/2 in H (H38155.C.L)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LE1)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, Dark Chocolate, Melamine (52414-79)
- Hon Desks