Shop All Bookcases & Bookshelves
Hon
Credenza, 10700, 72W, 4Dw, Co
Mfr # HON10741CO
Zoro # G4502097
product price: $1,350.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Series HONĀ® 10700 Series
- Color Cognac
- Depth 24"
- Height 29-1/2 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON10741CO
- Zoro # G4502097
- UPC # 035349234328
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 24" |
Height | 29-1/2 in |
Width | 72 in |
Overall Width | 72" |
Overall Height | 29.5" |
Details
Item | Credenza,10700,72W,4Dw,Co |
Series | HONĀ® 10700 Series |
Color | Cognac |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Material | Woodgrain Laminate |
Configuration | File/File |
Number of Drawers | 4 |
Shelf Thickness (In.) | 1.13" |
Surface Material | High-Pressure Laminate |
Weight | 280 lbs |
Edge Type | Rounded Corner; Waterfall Edge |
Pedestal Style | Full-Height |
Number of Pedestals | 2 |
Description
Credenza,10700,72W,4Dw,Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 8in Decorative Cleat (60402)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- HON BOOKCASE, METL, 29X34.5, BK (S30ABCP)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty (HS42ABC.L)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- Hon Bookcases & Bookshelves