Shop All Furniture Parts
Hon
COZE TABLE LEGS, 5.75 X 28, DESIGNER WHITE, 4PK
Mfr # HLCPL29USPJW
Zoro # G310844261
Free Shipping & Returns
$235.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HLCPL29USPJW
- Zoro # G310844261
- UPC # 195540114116
- Country of Origin United States
- Category Furniture Parts
Description
There's no place like homeespecially when you're working from home, so stay as productive in your own digs as you are in the office with Coze writing desks. Durable metal legs provide a sturdy foundation for any compatible Coze worksurface post legs and worksurface are sold separatelyORDER BOTH. Integrated U-storage compartment accommodates books, tablets, pens, envelopes and more. Independent leveling glides allow you to adjust to uneven floors. Designed to keep things simple, the post-leg's pre-drilled format allows for easy, one-tool assembly. A complete Coze Writing Desk takes only minutes to assemble. Series Name: HON Coze Series; Worksurface/Base Color: Designer White; Color Family: White; Base Material: Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- BARJAN Welcome Dog - Office Supplies (BA53825)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- VULCAN HART Fitting Tube, 3/16 (FP-077-23)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- BUNN Seal, Shaft (26356.0000)
- HILLMAN FURNITURE NAILS AB 25PK (122680)
- Hon Furniture Parts