Shop All Desks
Hon
Coze 48'' x 24'' Natural Recon / Designer White Laminate Desk
Mfr # 329HONCZTB22
Zoro # G611132562
product price: $609.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$609.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a functional minimalist workspace with this HON Coze 48'' x 24'' natural recon / designer white laminate desk. With its small footprint this simple yet sophisticated desk is perfect for rooms of any size. To withstand daily use it features a natural recon laminate top that resists scratches spills and stains to keep your desk looking new for years to come. The top is supported by a sturdy designer white steel base a reliable foundation for completing a variety of tasks.**This desk's modern minimalist design adds style to any space and easily complements your existing decor. Plus leveling glides on the bottom of the legs ensure the desk's stable use even on uneven floors. This item ships unassembled.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 48''*Width: 24''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Ash, Thermofused Laminate (ZUD290)
- Hon Desks