Shop All Desk Chairs
Hon
Convergence Swivel-Tilt Chair, Black
Mfr # HONCMS1AUR10
Zoro # G5077449
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Color Black
- Back Color Black
- Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONCMS1AUR10
- Zoro # G5077449
- Country of Origin United States
- Category Desk Chairs
Dimensions
Width | 20.13" |
Overall Width | 26.75" |
Overall Height | 39.75" |
Height | 20.13" |
Depth | 27.5" |
Details
Arm Style | Padded T-Bar |
Seat Color | Black |
Back Color | Black |
Color | Black |
Item | Convergence Swivel-Tilt Chair,Black |
Material | Vinyl |
Lumbar Support | Yes |
Weight Capacity | Supports Up to 275 lb |
Features | Swivel-Tilt Control |
Standards | Meets or Exceeds ISTA Performance Standards |
Adjustable | Swivel |
Application | General Office & Task |
Capacity | Supports Up to 275 lb |
Weight | 44 lbs |
Style | Swivel Chair |
Description
Convergence Swivel-Tilt Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HON Mesh, Padded T-Bar, Black (HONI2M2AMLC10TK)
- HON Mesh, 27.5"WIron Ore (HIWM2.A.H.M.CU19.T.SB)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- Hon Desk Chairs