Shop All Task Chairs
Hon
Convergence Mid-Back Task Chair, Syncho-Tilt/Seat Slide, Iron Ore/Blck
Mfr # HONCMY1ACU19
Zoro # G5227982
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Back Color Black
- Material Fabric
- Adjustable Tilt
- Includes Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONCMY1ACU19
- Zoro # G5227982
- UPC # 191734984329
- Country of Origin United States
- Category Task Chairs
Dimensions
Overall Height | 40.13" |
Depth | 29" |
Overall Width | 27" |
Width | 20" |
Height | 21" |
Details
Office Chair Style | Task Chair |
Back Color | Black |
Color | Iron Ore |
Material | Fabric |
Adjustable | Tilt |
Includes | Arms |
Standards | Meets or Exceeds ISTA Performance Standards |
Features | Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Capacity | Supports Up to 275 lb |
Weight | 40 lbs |
Application | General Office & Task |
Style | Mid Back Task Chair |
Arm Type | Padded T-Bar |
Description
HON® Convergence Mid-Back Task Chair with Syncho-Tilt Control/Seat Slide, Supports up to 275 lbs, Iron Ore Seat, Black Back/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Laminate, Mahogany (N103-M)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Seat Slide, Rd/Bk (HONCMY1ACU67)
- HON Mesh Task Chair, Black (HONI2M2AMLU10TK)
- HON Task Chair, Black (HONCMY1AUR10)
- HON CHAIR, TASK, BLACK (BSXVL532MM10)
- HON Mesh Task Chair, No Arms, Black (H5713.GA10.T)
- HON Task Chair, Black (HONCMY1AACCF10)
- BEVCO Vinyl Task Chair, 23" to 33", Black (9551M-E-BKV)
- Hon Seating