Shop All Task Chairs
Hon
CHAIR, TASK, BLACK
Mfr # BSXVL532MM10
Zoro # G101827008
original price:
$361.71
6% off
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # BSXVL532MM10
- Zoro # G101827008
- UPC # 20459532648
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Designed to offer maximum comfort, support and functionality, this high-back task chair offers a breathable mesh back, high-quality fabric seat and comfort adjustments to adapt to nearly every body. Asynchronous control uses multiple independent controls to provide the widest range of comfort options. The padded, upholstered seat and mesh back give this chair an upscale feel. Durable, polyester seat upholstery features Nano-Tex soil and stain protection. Executive task chair has adjustments for seat height from 17" to 21", back height from 41" to 44-1/2" (from floor), and arm height and width to fit your body. Arms adjust out to a 22-7/11" width and to an 11-7/8" height. Black five-star base is made of sturdy plastic and equipped with dual-wheeled casters for easy mobility. Weight capacity is 250 lb. Seat size is 20-1/2" wide x 20-1/8" deep. Back measures 19-1/8" wide x 24-1/5" high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- HON Mesh Task Chair (SVM1ALC10TK)
- HON Leather Task Chair, Black (H5701.SB11.T)
- HON HON, Height-Adjustable T-Arms For Volt Series Task Chairs, Black (5795T)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- Hon Office Chairs