Shop All Task Chairs
Hon
CHAIR, MDBK, ADJARM, MIDNITE
Mfr # SVM1ALC90TK
Zoro # G510795677
product price: $478.19
/ea
Free Shipping & Returns
$478.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # SVM1ALC90TK
- Zoro # G510795677
- UPC # 888206238478
- Country of Origin United States
- Category Task Chairs
Description
The synchronized seat and back move in harmony with the user to provide continuous comfort. Seat glide adjustment moves the seat cushion forward or back to adapt to upper leg length. Waterfall seat edge promotes leg circulation. Height- and width-adjustable arms for upper body support. The unique ilira stretch mesh material moves in four directions to provide responsive, multi-directional support for your lumbar. Recommended Application Areas: General Office & Task; Seat Color: Midnight; Back Color: Black; Color Family: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Seat Slide, Rd/Bk (HONCMY1ACU67)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- HON Task Chair, Black (5705GA10T)
- HON CHAIR, TASK, BLACK (BSXVL532MM10)
- HON Mesh Task Chair, No Arms, Black (H5713.GA10.T)
- HON Task Chair, Black (5701GA10T)
- Hon Office Chairs