Shop All Executive Chairs
Hon
CHAIR, EXEC, SWIVEL, ARM, BK
Mfr # BSXVL601VA10
Zoro # G801827582
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # BSXVL601VA10
- Zoro # G801827582
- UPC # 782986172796
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Executive high-back chair delivers maximum comfort, support and functionality while minimizing the impact on your bottom line. The high-quality materials and customizable controls make it a smart solution for any application. Tailored stitching gives this chair an upscale feel. Black polyester fabric is abrasion-resistant. Chair features center-tilt with lock and tension control. Other functions include pneumatic seat-height adjustment from 16-3/4" to 20-1/2", 360-degree swivel and tilt lock. Design includes a black frame made of heavy-gauge steel, plywood and urethane loop arms. Five-star plastic base has 2" hooded dual-wheel carpet casters. Seat measures 20-1/2" wide x 17 deep". Back size is 20-1/2" wide x 26-1/2" high from the seat. Distance between arms is 20-1/2". Chair holds up to 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- HON Ignition Series Executive High-Back Chai, 27"W48"H, Loop (HIEH1.F.H.U.CU10.T.SB)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- BOSS Executive High Back Chair, Black (B730-BK)
- Hon Executive Chairs