Shop All Executive Chairs
Hon
CHAIR, BIG&TALL, EXEC, BK
Mfr # BSXVST341
Zoro # G601827041
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed, Loop
- Seat Material Bonded Leather
- Back Material Bonded Leather
- Back Color Black
- Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # BSXVST341
- Zoro # G601827041
- UPC # 888206724780
- Country of Origin China
- Category Executive Chairs
Details
Arm Style | Fixed, Loop |
Seat Material | Bonded Leather |
Back Material | Bonded Leather |
Back Color | Black |
Base Material | Plastic |
Features | Upholstered, Padded Arm, Tilt Lock, Tilt Tension, Comfortable; Casters |
Frame Color | Silver |
Series | Sadie |
Color | Black |
Style | Big and Tall Executive Chair |
Back Type | High Back |
Arm Color | Black |
Seat Features | Pneumatic, Height Adjustment |
Description
Sadie seating collection is where quality meets value. Classic black leather and a Silver frame make this Sadie High-back Big and Tall chair perfect for executive spaces. Seat and back are made of leather. Customize your comfort with an adjustable tilt lock and seat height. Fixed padded arms provide valuable upper body support, and 360-degree swivel enables total freedom of movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- SIGNMISSION Showers Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999615)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- HON Chair, Exec, Leather, By (2091SR69T)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- Hon Office Chairs