Shop All Stacking Chairs
Hon
CHAIR, 4-LEG STACK, BK
Mfr # HONMG201CU10
Zoro # G901827086
product price: $537.99
/pk 2, $269.00/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONMG201CU10
- Zoro # G901827086
- UPC # 35349672649
- Country of Origin United States
- Category Stacking Chairs
Details
Style | Stacking Chair |
Description
Part of Motivate seating by HON, these four-leg stacking chairs can transform any space into a dynamic environment. The Motivate collection includes tables, seating and presentation tools that work together seamlessly to provide a comprehensive solution perfectly suited for any collaborative environment. The way people work is constantly evolving, and Motivate provides the comfort, flexibility, technology and quality they need to get things done. Sculpted for incredible comfort, the plastic shell back and upholstered seat of these mobile stack chairs are contoured to conform to your body and move with your body to reduce pressure points. Weight capacity is 300 lb. One-piece propylene backrest can be easily wiped down. Dual-wheeled casters provide easy mobility. Shell color is Onyx; fabric color is black; and frame color is Platinum. Chairs with no arms stack up to six high on the floor to maximize your space. Efficient footprint and versatile design deliver comfort and adaptability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- COMMAND Hook Slate Med Plastic (17086SES)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-498A-GY-GG)
- Hon Seating