Shop All Furniture Parts
Hon
Center Drawer, f/Single Ped., 22"x15-3/8"x2-1/2", Sterling Ash
Mfr # HON1522LS1
Zoro # G301846403
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spill Resistant; Scratch Resistant; Pencil Tray; Stain Resistant
- Width 22 in
- Height 2-1/2 in
- Color Sterling Ash
- Depth 15.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HON1522LS1
- Zoro # G301846403
- UPC # 194966337314
- Country of Origin United States
- Category Furniture Parts
Dimensions
Width | 22 in |
Height | 2-1/2 in |
Depth | 15.4 in |
Details
Features | Spill Resistant; Scratch Resistant; Pencil Tray; Stain Resistant |
Item | Drawer |
Color | Sterling Ash |
Application | Desk; Workstation |
Description
Center drawer with angled front is designed to fit single-pedestal desks in the HON Park Avenue Collection, Concinnity, Valido/11500, 10700 and 10500 Series. Ideal for pens, pencils and other miscellaneous items in need of storage. Features include ball-bearing slide suspension and 12" extension (3/4). Interior dimensions for a single-pedestal drawer are 18-7/8" wide x 15-1/2" deep x 1-1/2" high. Minimum clearance for mounting the single-pedestal drawer is 22-3/4" wide x 18-1/2" deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Dresser (1616-5)
- RUSTIC ARROW 120262 Welcome Wooden Birdhouse Garden Decor (120261)
- CANDLE LITE Classic Vanilla Votive (4520570)
- IHOME Bedside Single Day Alarm Clock (HiH50B)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- BLODGETT Plate, Striker Zeph (21100)
- HILLMAN 716 4 Blued Cut Tack (122592)
- BUNN Frother (25902.0000)
- TRUE Key, PK2 (831307)
- Hon Furniture Parts