Shop All Furniture Accessories
Hon
Cabinet, Strg, 36inW, Cgnc
Mfr # HON107291CO
Zoro # G4570128
product price: $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Color Cognac
- Overall Width 36"
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
- Weight 144 lbs
- Thickness 1.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON107291CO
- Zoro # G4570128
- UPC # 035349234083
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Width | 36" |
Overall Height | 29.5" |
Depth | 20" |
Details
Item | Cabinet,Strg,36inW,Cgnc |
Color | Cognac |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Weight | 144 lbs |
Thickness | 1.13" |
Material | Laminate |
Description
Cabinet,Strg,36inW,Cgnc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON HONĀ® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- HON Drawer, Center, Cognac (HON1522CO)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- Hon Furniture Accessories