Shop All Home Storage Cabinets
Hon
Cabinet, Stor, 24x36x72, Lgy
Mfr # SC2472Q
Zoro # G4568910
product price: $929.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$929.50
Free 30-Day Returns
Key Features
- Material Industrial Grade Steel
- Color Light Gray
- Width 36"
- Height 71.3"
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # SC2472Q
- Zoro # G4568910
- UPC # 089192705658
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 36" |
Height | 71.3" |
Depth | 24.25" |
Overall Height | 71.75" |
Overall Width | 36" |
Details
Material | Industrial Grade Steel |
Color | Light Gray |
Number of Shelves | 5 |
Number of Doors | 2 |
Series | HON Brigade |
Item | Cabinet,Stor,24x36x72,Lgy |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | SCS Indoor Advantage Gold, SCS |
Load Capacity | 250 lbs. |
Weight | 149 lbs |
Description
Cabinet,Stor,24x36x72,Lgy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Harvest (H107291.CC)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- HON Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Mahogany (H105291.NN)
- HON Storage Cabinet, 37-1/2w x 20-1/2d x 29-1/2h, Mahogany (H94291.NN)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- SAUDER 2-Door Storage Cabinet Nm , Hidden storage behind doors for discreet organization (433285)
- Hon Home Storage Cabinets