Shop All Table Tops
Hon
Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh
Mfr # HETR2460E.N.B9.K
Zoro # G2184531
product price: $246.50
/ea
Free Shipping & Returns
$246.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 24"
- Height 1"
- Tabletop Color High-Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HETR2460E.N.B9.K
- Zoro # G2184531
- UPC # 888206525158
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60" |
Length | 24" |
Height | 1" |
Depth | 24 in |
Details
Item | Table Top |
Shape | Rectangle |
Tabletop Color | High-Pressure Laminate |
Edge Type | T-Mold |
Assembled/Unassembled | Unassembled |
Material | High-Pressure Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Series | HON® Build™ |
Description
Build Rectangle Shape Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4824CHPL)
- Hon Table Tops