Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 41x34.5, Cc
Mfr # S42ABCS
Zoro # G4497011
original price:
$262.03
13% off
new price: $226.50
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$226.50
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Charcoal
- Depth 12.63"
- Height 41 in
- Width 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # S42ABCS
- Zoro # G4497011
- UPC # 089192686995
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 41 in |
Width | 34-1/2 in |
Overall Width | 34.5" |
Overall Height | 41" |
Details
Item | Bookcase,Metl,41x34.5,Cc |
Number of Shelves | 3 |
Color | Charcoal |
Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | SCS, SCS Indoor Advantage Gold |
Features | Rust Resistant, Heavy Duty |
Weight | 57 lbs |
Application | Book Storage |
Recycled Content | 0.3 |
Edge Type | Square Edge |
Description
Bookcase,Metl,41x34.5,Cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- HON Credenza, Dblped, 72inW, Cngc (HON10743CO)
- HON Door, Flippr, 38000, 60in, Lgy, PK2 (HON386015LQ)
- HON Bookcase, Metl, 71x34.5, Lgy (S72ABCQ)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- Hon Bookcases & Bookshelves